This product requires certification to purchase.

SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE ROHL PALLADIAN EXPOSED WALL MOUNTED TUB SHOWER MIXER IN POLISHED CHROME WITH HANDSHOWER AND CRYSTAL KNOB HANDLES

You last purchased this on
 

Italian Country Bath SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE ROHL PALLADIAN EXPOSED WALL MOUNTED TUB SHOWER MIXER IN POLISHED CHROME WITH HANDSHOWER AND CRYSTAL KNOB HANDLES

  • Fast #
  • Part #RA1901KCAPC
  • Item #7525361
  • Manufacturer Part #A1901KCAPC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Italian Country Bath SPECIAL ORDER ONLY NON-CANCELABLE AND NON-RETURNABLE ROHL PALLADIAN EXPOSED WALL MOUNTED TUB SHOWER MIXER IN POLISHED CHROME WITH HANDSHOWER AND CRYSTAL KNOB HANDLES

  • Fast #
  • Part #RA1901KCAPC
  • Item #7525361
  • Manufacturer Part #A1901KCAPC
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single-function brass hand shower with metal insert
  • Center to center: 5-29/32"
  • Flow rate: 10 gpm at 60 psi
  • Includes wall unions
  • Spout reach: 6-1/4"
  • Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
  • Spout reach 6 1/4"
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
Italian Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Handle Material:
Crystal
Handle Type:
Cross
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov