NPT Cast Iron Pressure Regulator
B42 Series NPT Cast Iron Pressure Regulator
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The B42 is a spring loaded self-operated regulator with internal relief option
- The B42 features a molded diaphragm, 6:1 lever ratio and a one inch vent
- The benefit is a lighter more compact unit that provides the power, capacity and relief performance of larger regulators
Documents
Specifications
- ANSI:
- ANSI B109.4, ANSI Z21.80
- CSA Certified:
- CSA 6.22
- Collection:
- B42 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Pressure Regulator
- Fuel Type:
- Natural Gas, Propane
- Material:
- Cast Iron