1/6 HP 115V Circulating Booster Pump
1/6 HP 115V Circulating Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Three-piece, oil lubricated design
- Resilient mounting provides quiet, dependable service
- UL and CSA listings
Specifications
- AMP:
- 1.9
- Application:
- Residential
- Flow Rate:
- 27 gpm
- Horsepower:
- 1/6 hp
- Maximum Feet of Head:
- 17.5
- Pump Application:
- HVAC
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1725
- Volts:
- 115V