This product requires certification to purchase.

1/8 in. x 3/4 in. Air Valve

You last purchased this on
 
ITT-Bell & Gossett

1/8 in. x 3/4 in. Air Valve

  • Fast #
  • Part #B113021
  • Item #925
  • Manufacturer Part #113021
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
ITT-Bell & Gossett

1/8 in. x 3/4 in. Air Valve

  • Fast #
  • Part #B113021
  • Item #925
  • Manufacturer Part #113021
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Designed to vent the accumulation of troublesome air wherever it can be trapped
  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Height:
4-3/4 in
Material:
Brass, Cast Iron, Steel
Maximum Temperature:
240
Pressure - Maximum:
150 psi
Width:
2-1/4 in