This product requires certification to purchase.

1 in. Sweat Enhanced Air Separator

You last purchased this on
 
ITT-Bell & Gossett

1 in. Sweat Enhanced Air Separator

  • Fast #
  • Part #B112115
  • Item #2370197
  • Manufacturer Part #112115
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ITT-Bell & Gossett

1 in. Sweat Enhanced Air Separator

  • Fast #
  • Part #B112115
  • Item #2370197
  • Manufacturer Part #112115
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Features a micro-bubble air separator that makes both residential and commercial hydronic heating systems more efficient, operate quieter, and last longer
  • The compact design and the no-minimum straight pipe requirements allow EASB-JR to be installed wherever air is a problem
  • Features a non-clog vent design that eliminates callbacks due to the fouling of the valve
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Brass