115V Brass Circulator Pump
115V Brass Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Low energy consumption
- Lightweight
- Easy installation
- Small footprint
- Variable speed
- Many available options such as built-in thermostat, plug-in timer, plug/cord
-
Lead Law Compliant
Specifications
- Connection Size:
- 1/2
- Connection Type:
- Union
- Flow Rate:
- 4 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Circulator Pump
- Pump Body Material:
- Brass
- Volts:
- 115V