This product requires certification to purchase.

2-1/2 in. NPT Brass Circuit Setters & Triple Duty Valve

You last purchased this on
 
ITT-Bell & Gossett

2-1/2 in. NPT Brass Circuit Setters & Triple Duty Valve

  • Fast #
  • Part #B117106LF
  • Item #10069019
  • Manufacturer Part #117106LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ITT-Bell & Gossett

2-1/2 in. NPT Brass Circuit Setters & Triple Duty Valve

  • Fast #
  • Part #B117106LF
  • Item #10069019
  • Manufacturer Part #117106LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead free brass design
  • Brass models 1/2" through 3" suitable for use in all potable water systems
  • AB1953 certified
  • Vermont S152 certified
  • ANSI/NSF-61 Annex G compliant
  • Calibrated accurate flow control and measurement
  • Flow range up to 7,200 gpm
  • Pre-balance design capability
  • Integrated valved readout ports
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
2-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Valve Body Material:
Brass