This product requires certification to purchase.

2 HP 208/230V Stainless Steel Circulator Pump

You last purchased this on
 
ITT-Bell & Gossett

2 HP 208/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #B104465LF
  • Item #10037483
  • Manufacturer Part #104465LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ITT-Bell & Gossett

2 HP 208/230V Stainless Steel Circulator Pump

  • Fast #
  • Part #B104465LF
  • Item #10037483
  • Manufacturer Part #104465LF
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Economical operation: Efficient ECM motor, optimized hydraulics & low operational costs
  • Chilled water applications: Electronics separated from the pump to prevent condensation & worry free operation even at 14°F
  • User-friendly interface: Four logically placed buttons, intuitive interface & easy to set and operate
  • Pump protection: Built-in dry-run protection, stops pump if no water & prevent damage/repairs
  • High visibility: Clear display, large figures and symbols & easy to view pump status
  • More control options: Multiple inputs, Start-stop temp control, pressure regulation & advanced Modbus or BACnet controls
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
6
ANSI:
ANSI 372
Flow Rate:
145 gpm
Horsepower:
2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
70
NSF:
NSF 372
NSF Certified:
Yes
Product Type:
Circulator Pump
Pump Body Material:
Stainless Steel
Pump Phase:
1
Volts:
208/230V
Watts:
1400 W
Weight:
44 lb