This product requires certification to purchase.

3/4 in. Sweat Circulator Setter

You last purchased this on
 
ITT-Bell & Gossett

3/4 in. Sweat Circulator Setter

  • Fast #
  • Part #B117411LF
  • Item #4381946
  • Manufacturer Part #117411LF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ITT-Bell & Gossett

3/4 in. Sweat Circulator Setter

  • Fast #
  • Part #B117411LF
  • Item #4381946
  • Manufacturer Part #117411LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integral valved read-out ports
  • Calibrated name plate
  • Memory stop screw/button
  • Lead-free brass bod
  • Drain/purge connection
  • Sweat or NPT connections
  • Cast/ductile iron body
  • Flanged or grooved connections
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Cast Iron
Valve Body Material:
Brass
Valve Body Style:
Sweat
Valve Type:
Circuit Setter Balance Valve