This product requires certification to purchase.

6 in. Flanged Cast Iron Circuit Setter Balance Valve

You last purchased this on
 
ITT-Bell & Gossett

6 in. Flanged Cast Iron Circuit Setter Balance Valve

  • Fast #
  • Part #B117472
  • Item #9734652
  • Manufacturer Part #117472
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
ITT-Bell & Gossett

6 in. Flanged Cast Iron Circuit Setter Balance Valve

  • Fast #
  • Part #B117472
  • Item #9734652
  • Manufacturer Part #117472
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integral valved read-out ports
  • Calibrated name plate
  • Memory stop screw/button
  • Lead-free brass bod
  • Drain/purge connection
  • Sweat or NPT connections
  • Cast/ductile iron body
  • Flanged or grooved connections
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
6 in
Material:
Brass, Cast Iron
Valve Body Material:
Brass
Valve Body Style:
Flanged
Valve Type:
Circuit Setter Balance Valve