This product requires certification to purchase.

You last purchased this on
 
ITT-Bell & Gossett

  • Fast #
  • Part #B117117
  • Item #1376261
  • Manufacturer Part #117117
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
ITT-Bell & Gossett

  • Fast #
  • Part #B117117
  • Item #1376261
  • Manufacturer Part #117117
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Three function precision instrument providing flow balance, flow metering and shut-off
  • Optimize the operating performance of HVAC systems
  • Accurate fluid flow control
  • Permits draining of terminal units without draining circuit piping
  • Integral valved read-out ports
  • Calibrated name plate
  • Memory stop screw/button
  • Lead-free brass bod
  • Drain/purge connection
  • Sweat or NPT connections
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
3 in
Material:
Brass, Cast Iron
Valve Body Material:
Brass
Valve Body Style:
Flanged
Valve Type:
Circuit Setter Balance Valve