Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Specifications
- AMP:
- 1.4
- Connection Size:
- 3/4
- Connection Type:
- Flanged
- Depth:
- 4-3/8 in
- Energy Star Compliant:
- No
- Flow Rate:
- 30 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/12 hp
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Feet of Head:
- 25
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Bronze
- Pump Phase:
- 1
- RPM:
- 2650
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 12 lb
- Width:
- 8-5/8 in