This product requires certification to purchase.

1/6 hp 115V Cast Iron Circulator Pump

You last purchased this on
 
ITT-Bell & Gossett

Ecocirc® 1/6 hp 115V Cast Iron Circulator Pump

  • Fast #
  • Part #B104301
  • Item #9621856
  • Manufacturer Part #104301
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
ITT-Bell & Gossett

Ecocirc® 1/6 hp 115V Cast Iron Circulator Pump

  • Fast #
  • Part #B104301
  • Item #9621856
  • Manufacturer Part #104301
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The ecocirc® XL circulator is designed with a highly efficient electronically commutated permanent magnet motor (ECM technology)
  • Cast iron model is designed for closed loop hydronic heating and cooling systems, and stainless steel body pump for plumbing systems or open loop heating and cooling systems
  • Economical operation
  • Chilled water applications
  • User-friendly interface
  • Pump protection
  • High visibility
  • Multiple inputs
  • Start-stop temp control
  • Pressure regulation
  • Requires Certification

Specifications

AMP:
0.1, 3
ANSI:
ANSI 372
Collection:
Ecocirc®
Horsepower:
1/6 hp
Maximum Temperature:
230
Minimum Temperature:
14
NSF:
NSF 372
NSF Certified:
Yes
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
Volts:
115V
Watts:
200 W