This product requires certification to purchase.

1 hp 208/230V Cast Iron Circulator Pump

ITT-Bell & Gossett

Ecocirc® 1 hp 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #B104309
  • Item #10037478
  • Manufacturer Part #104309
3.5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

Ecocirc® 1 hp 208/230V Cast Iron Circulator Pump

  • Fast #
  • Part #B104309
  • Item #10037478
  • Manufacturer Part #104309
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The ecocirc® XL circulator is designed with a highly efficient electronically commutated permanent magnet motor (ECM technology)
  • Cast iron model is designed for closed loop hydronic heating and cooling systems, and stainless steel body pump for plumbing systems or open loop heating and cooling systems
  • Economical operation
  • Chilled water applications
  • User-friendly interface
  • Pump protection
  • High visibility
  • Multiple inputs
  • Start-stop temp control
  • Pressure regulation
  • Requires Certification

Specifications

AMP:
0.5, 3.5
ANSI:
ANSI 372
Collection:
Ecocirc®
Horsepower:
1 hp
Maximum Temperature:
230
Minimum Temperature:
14
NSF:
NSF 372
NSF Certified:
Yes
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
UPC:
683328236902
Volts:
208/230V
Watts:
825 W