1-1/4 in. NPT Lever Angle Supply Stop Valve in Red
Flo-Control™ 1-1/4 in. NPT Lever Angle Supply Stop Valve in Red
Product Details
Product Details
Documents
Specifications
- Collection:
- Flo-Control™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 4 in
- Material:
- Iron
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Valve Body Material:
- Iron
- Valve Body Style:
- Straight
- Valve Size:
- 1-1/4 in
- Valve Type:
- Angle Supply Stop Valve