Hot Water Kit
Hot Water Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy installation
- Works with our existing pipes and furnace
- No electrical outlet required under the faucet
- Built-in 24-hour timer which allows operation to be set to match user schedules
- Temperature and timer controlled
- Optional push button start
- Valve operates using two (2 AA batteries)
- Maximum fluid temperature of 203°F/95°C
- Maximum line pressure of 145 psi
Documents
Specifications
- AMP:
- 0.3
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Brass
- Phase:
- Single Phase
- Product Type:
- Hot Water Kit
- Pump Body Material:
- Brass
- VA Cat 60 Hz:
- 115