1/6 HP 115V Circulating Booster Pump
Series 100 1/6 HP 115V Circulating Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Three-piece, oil lubricated design
- Resilient mounting provides quiet, dependable service
- UL and CSA listings
-
Lead Law Compliant
Specifications
- AMP:
- 1.9
- Application:
- Residential, HVAC
- Collection:
- Series 100
- Flow Rate:
- 29 gpm
- Height:
- 8-1/2 in
- Horsepower:
- 1/6 hp
- Impeller:
- Enclosed
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15-1/4 in
- Maximum Feet of Head:
- 18
- Maximum Temperature:
- 225
- Power Source:
- Electric
- Pressure - Maximum:
- 125 psi
- Pump Application:
- Pressure Booster
- Pump Body Material:
- Brass
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- RPM:
- 1725
- Volts:
- 115V