E-Z Toggle®
Frequently Purchased Together
Product Details
Product Details
- No hole preparation necessary; pre-drills own small precise hole in gypsum wallboard.
- Replaces plastic plugs and toggles.
- Installs quickly and easily with a Phillips screwdriver or square drive bit.
- Low profile head.
- Single point design for clean cutting installation.
Specifications
- Coating:
- Zinc
- Collection:
- E-Z Toggle®
- Diameter:
- 9/16 in
- Drive Type:
- Phillips
- FM Approved:
- No
- Length:
- 2-1/2 in
- Material:
- Zinc
- Package Quantity:
- Pack of 50
- Size:
- #8
- UL Listed:
- No