Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No hole preparation necessary; pre-drills own small precise hole in gypsum wallboard
- Replaces plastic plugs and toggles
- Deep thread design provides strong engagement in 3/8'', 1/2'' and 5/8'' gypsum wallboard
- Installs quickly and easily with a phillips screwdriver or square drive bit
- Full range of anchors to cover all wall fastening applications
- Non-conductive white nylon or zinc
- Can be easily backed-out
- Medium duty
- Low profile head
- Single point designs for clean cutting installation
Documents
Specifications
- Length:
- 1-1/4 in
- Material:
- Zinc
- Package Quantity:
- Pack of 25
- Product Type:
- Anchor
- Size:
- #8