This product requires certification to purchase.

25/64 in. Rod Anchor Electro-zinc Steel

You last purchased this on
 
ITW Buildex

Sammys® X-PRESS®Swivel™ 25/64 in. Rod Anchor Electro-zinc Steel

  • Fast #
  • Part #B8271957
  • Item #8194612
  • Manufacturer Part #8271957
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
ITW Buildex

Sammys® X-PRESS®Swivel™ 25/64 in. Rod Anchor Electro-zinc Steel

  • Fast #
  • Part #B8271957
  • Item #8194612
  • Manufacturer Part #8271957
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two step installation process
  • No custom bracket assembly required
  • Reduces installation time and cost
  • Attaches to angled steel elements, bottom or side of steel elements
  • Provides more attachment locations for designers and specifiers
  • Installs with SAMMYS Nut Driver
  • Ensures correct installation torque
  • Reduces occurrences of fastener failure due to over driving
  • Requires Certification

Documents


Specifications

Application:
Metal Deck, Vapor Barrier
Coating:
Electroplated Zinc
Collection:
Sammys® X-PRESS®Swivel™
Diameter:
25/64 in
Drive Type:
Nut
FM Approved:
No
Grade:
C
Material:
Steel
Material Type:
Carbon Steel
Product Type:
Rod Anchor
Rod Size (in):
1/2 in
UL Listed:
Yes
Work Load Limit:
1675 lb