This product requires certification to purchase.

12 gpd 150 psi PVC Centrifugal Pump

You last purchased this on
 
Iwaki Walchem

EJ Series 12 gpd 150 psi PVC Centrifugal Pump

  • Fast #
  • Part #WEJB11FCUR
  • Item #8585137
  • Manufacturer Part #EJ-B11FCUR
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Iwaki Walchem

EJ Series 12 gpd 150 psi PVC Centrifugal Pump

  • Fast #
  • Part #WEJB11FCUR
  • Item #8585137
  • Manufacturer Part #EJ-B11FCUR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Provides precise chemical injection at an economical price
  • Universal voltage from 100-240VAC
  • Robust housing offers IP65 equivalent protection
  • Digital and start/stop inputs built into pump
  • Maximum of 360 strokes per minute
  • Requires Certification

Specifications

AMP:
0.8
ANSI:
ANSI 50, ANSI 61
Collection:
EJ Series
Connection Size:
3/8
Diameter - Inside 1:
10 mm
Discharge Pressure:
145
End Connection 1:
OD Tube
End Connection 2:
ID Tube
End Connections:
OD Tube x ID Tube
Energy Star Compliant:
No
Flow Rate:
12 gpd
Height:
7-33/50 in
IAPMO Listed:
No
ISO:
ISO 9001
Length:
8-31/50 in
Material:
Ceramic
NSF:
NSF 50, NSF 61
NSF Certified:
Yes
Power Source:
AC
Pressure - Maximum:
150 psi
Product Type:
Chemical Feed Pump
Pump Application:
Chemical
Pump Body Material:
PVDF
Pump Phase:
1
UL Listed:
Yes
Volts:
115V
Watts:
12 W
Weight:
3.31 lb
Width:
3-47/50 in