7.2 gpd 175 psi PVC Centrifugal Pump
EJ Series 7.2 gpd 175 psi PVC Centrifugal Pump
Product Details
Product Details
- Provides precise chemical injection at an economical price
- Universal voltage from 100-240VAC
- Robust housing offers IP65 equivalent protection
- Digital and start/stop inputs built into pump
- Maximum of 360 strokes per minute
Specifications
- AMP:
- 0.8
- ANSI:
- ANSI 50, ANSI 61
- Collection:
- EJ Series
- Connection Size:
- 3/8
- Diameter - Inside 1:
- 8 mm
- Discharge Pressure:
- 174
- End Connection 1:
- OD Tube
- End Connection 2:
- ID Tube
- End Connections:
- OD Tube x ID Tube
- Energy Star Compliant:
- No
- Flow Rate:
- 7.2 gpd
- Height:
- 7-33/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 8-31/50 in
- Material:
- Ceramic
- NSF:
- NSF 50, NSF 61
- NSF Certified:
- Yes
- Power Source:
- AC
- Pressure - Maximum:
- 175 psi
- Product Type:
- Chemical Feed Pump
- Pump Application:
- Chemical
- Pump Body Material:
- PVC
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 12 W
- Weight:
- 3.31 lb
- Width:
- 3-47/50 in