This product requires certification to purchase.

1.98 gph 250 psi PVDF and FKM Diaphragm Metering Pump

You last purchased this on
 
Iwaki Walchem

IX Series 1.98 gph 250 psi PVDF and FKM Diaphragm Metering Pump

  • Fast #
  • Part #WIXB007TCTU
  • Item #7937375
  • Manufacturer Part #IX-B007TCT-U
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Iwaki Walchem

IX Series 1.98 gph 250 psi PVDF and FKM Diaphragm Metering Pump

  • Fast #
  • Part #WIXB007TCTU
  • Item #7937375
  • Manufacturer Part #IX-B007TCT-U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Digitally controlled direct-drive diaphragm pump
  • Constant suction speed and variable discharge speed reduces pulsation
  • Standard leak monitor detects diaphragm rupture
  • Drive and control units each sealed to IP65 rating
  • Suction speed can be reduced to prevent cavitation
  • Fully programmable analog or digital proportion control
  • Degassing assist for pumping gaseous chemicals
  • Logs pump operation history to determine maintenance schedules
  • Wet End Materials: TCTU: PVDF, FKM, ceramic
  • Suction Lift: 6.5'
  • Requires Certification

Specifications

AMP:
0.4
CSA Certified:
Yes
Collection:
IX Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Flow Rate:
1.98 gph
Material:
Plastic, Rubber
Material Type:
PVDF, FKM
Power Source:
Electric
Pressure - Maximum:
250 psi
UL Listed:
Yes
Volts:
115V