3.96 gph 145 psi PVDF and FKM Diaphragm Metering Pump
IX Series 3.96 gph 145 psi PVDF and FKM Diaphragm Metering Pump
Product Details
Product Details
- Digitally controlled direct-drive diaphragm pump
- Constant suction speed and variable discharge speed reduces pulsation
- Standard leak monitor detects diaphragm rupture
- Drive and control units each sealed to IP65 rating
- Suction speed can be reduced to prevent cavitation
- Fully programmable analog or digital proportion control
- Degassing assist for pumping gaseous chemicals
- Logs pump operation history to determine maintenance schedules
- Wet End Materials: TCTU: PVDF, FKM, ceramic
- Suction Lift: 6.5'
Specifications
- AMP:
- 0.4
- CSA Certified:
- Yes
- Collection:
- IX Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Flow Rate:
- 3.96 gph
- Material:
- Plastic, Rubber
- Material Type:
- PVDF, FKM
- Power Source:
- Electric
- Pressure - Maximum:
- 145 psi
- UL Listed:
- Yes
- Volts:
- 115V