PVC Replacement Kit for EZ Series CWAEZB16D1VC and CWAEZC16D1VC Pumps
PVC Replacement Kit for EZ Series CWAEZB16D1VC and CWAEZC16D1VC Pumps
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Repair kit X16VC-PK
- Materials: PVC/FKM/ceramic
Documents
Specifications
- Brand Model Compatibility:
- EWB16F2, EWC16F2
- Material:
- Plastic, Ceramic
- Material Type:
- PVC
- Product Type:
- Replacement Kit
- UL Listed:
- No