This product requires certification to purchase.

24 in. Water Tank Softener System

You last purchased this on
 
IWP Manufacturing

24 in. Water Tank Softener System

  • Fast #
  • Part #IWPAT35C
  • Item #4355566
  • Manufacturer Part #IWP-AT-35C
4.1 out of 5 Customer Rating
You last purchased this on
 
IWP Manufacturing

24 in. Water Tank Softener System

  • Fast #
  • Part #IWPAT35C
  • Item #4355566
  • Manufacturer Part #IWP-AT-35C
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Connection Size:
1
Diameter:
24 in
Flow Rate:
21 gpm
Height:
52-1/2 in
Material:
Fiberglass
NSF Certified:
Yes
Pressure - Maximum:
90 psi