This product requires certification to purchase.

1-1/2 x 24 in. Copper Conductive Strap

You last purchased this on
 
J and E Manufacturing

1-1/2 x 24 in. Copper Conductive Strap

  • Fast #
  • Part #JJE2808
  • Item #7637189
  • Manufacturer Part #JE2808
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
J and E Manufacturing

1-1/2 x 24 in. Copper Conductive Strap

  • Fast #
  • Part #JJE2808
  • Item #7637189
  • Manufacturer Part #JE2808
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
1-1/2 in
Length:
24 in
Material:
Copper
Product Type:
Strap
UL Listed:
No