This product requires certification to purchase.

2-1/15 in. x 20 ft. Plastic Conduit

You last purchased this on
 
J-M Manufacturing

2-1/15 in. x 20 ft. Plastic Conduit

  • Fast #
  • Part #P40CONK20
  • Item #1704433
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
J-M Manufacturing

2-1/15 in. x 20 ft. Plastic Conduit

  • Fast #
  • Part #P40CONK20
  • Item #1704433
4.9 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe Tubing Size 2 in
  • Electrical Conduit light-weight, cost-effective and long-lasting
  • They can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90-degree C conductors, and come with UV protection
  • They are suitable for power, telephone and other electrical systems
  • The products may be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
  • Requires Certification

Specifications

Diameter - Inside 1:
2-1/15 in
EPDs URL:
https://www.uni-bell.org/Portals/0/ResourceFile/environmental-product-declaration-2023.pdf
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
20 ft
Material:
Plastic
Material Type:
PVC