This product requires certification to purchase.

4 in. Bell End Specialty Conduit Fitting

You last purchased this on
 
J-M Manufacturing

4 in. Bell End Specialty Conduit Fitting

  • Fast #
  • Part #PCONEBP
  • Item #2228594
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
J-M Manufacturing

4 in. Bell End Specialty Conduit Fitting

  • Fast #
  • Part #PCONEBP
  • Item #2228594
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • These PVC electrical conduits are designed with safety in mind and can be used in a variety of everyday applications
  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
EPDs URL:
https://www.uni-bell.org/Portals/0/ResourceFile/environmental-product-declaration-2023.pdf
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Length:
20 ft
Material:
Plastic
Material Type:
PVC