This product requires certification to purchase.

4 x 3 in. PVC Conduit Swedge Reducer

You last purchased this on
 
J-M Manufacturing

4 x 3 in. PVC Conduit Swedge Reducer

  • Fast #
  • Part #PDB120CONSRPM
  • Item #2228597
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
J-M Manufacturing

4 x 3 in. PVC Conduit Swedge Reducer

  • Fast #
  • Part #PDB120CONSRPM
  • Item #2228597
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

EPDs URL:
https://www.uni-bell.org/Portals/0/ResourceFile/environmental-product-declaration-2023.pdf
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducer, Swedge
Material:
Plastic
Material Type:
PVC