This product requires certification to purchase.

You last purchased this on
 
J-M Manufacturing

  • Fast #
  • Part #P40CONU
  • Item #1431852
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
J-M Manufacturing

  • Fast #
  • Part #P40CONU
  • Item #1431852
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • They can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • They are rated for use with 90°C conductors and come with UV protection
  • May be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
  • Unaffected by corrosive elements, sewer gas, sulfuric acid, alkaline, or acidic soils
  • Structurally sound joints provide a rigid connection
  • Smooth wall interior allows for easy pull through for wires
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • Requires Certification

Specifications

Diameter - Inside 1:
6 in
EPDs URL:
https://www.uni-bell.org/Portals/0/ResourceFile/environmental-product-declaration-2023.pdf
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Material:
Plastic
Material Type:
PVC