7 oz. Kills Bed Bugs and Insect Powder
7 oz. Kills Bed Bugs and Insect Powder
Frequently Purchased Together
Product Details
Product Details
- This diatomaceous earth product made from freshwater diatoms provides long-lasting insect control
- Product occurs in nature
- This is a great product for bed bug roach, ant silverfish and palmetto bug control
- Product remains effective indefinitely when the kept dry
- Kills bedbugs and crawling insects powder
- 12 per case
- Solid physical state
- Made in USA
Specifications
- Application:
- Indoor
- Capacity:
- 7 oz
- Color Finish Name:
- White Powder Coated
- Green Seal Certified:
- No
- Material:
- Powder
- Material Type:
- Diatomaceous Earth
- Size:
- 7 oz