This product requires certification to purchase.

16 oz. Kills Roaches Boric Acid Insecticidal Dust

You last purchased this on
 
J T Eaton

Answer 16 oz. Kills Roaches Boric Acid Insecticidal Dust

  • Fast #
  • Part #E360
  • Item #7688575
  • Manufacturer Part #360
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
J T Eaton

Answer 16 oz. Kills Roaches Boric Acid Insecticidal Dust

  • Fast #
  • Part #E360
  • Item #7688575
  • Manufacturer Part #360
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Effectively control crawling insects, including roaches, palmetto bugs, ants, silverfish and fleas
  • EATON'S® ANSWER® Boric Acid insecticidal dust is processed from borax, a naturally occurring substance widely distributed in the environment
  • Long-lasting and effective even in small amounts, this product from the JT EATONTM Insect Control line provides effective control indoors and outdoors
  • 12 Bottles per case
  • Solid physical state
  • Made in USA
  • Requires Certification

Specifications

Capacity:
16 oz
Collection:
Answer
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
No
Indoor Outdoor:
Indoor, Outdoor
Material:
Powder
Size:
16 oz