This product requires certification to purchase.

1 gal Bed Bugs Killer Spray

You last purchased this on
 
J T Eaton

Bedbugs II 1 gal Bed Bugs Killer Spray

  • Fast #
  • Part #E207W1G
  • Item #7688573
  • Manufacturer Part #207-W1G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
J T Eaton

Bedbugs II 1 gal Bed Bugs Killer Spray

  • Fast #
  • Part #E207W1G
  • Item #7688573
  • Manufacturer Part #207-W1G
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Our ready-to-use, water base, kills bedbugs all insecticide spray offers extremely effective, low-odor, fast acting bed bug control
  • 0.03% Deltamethrin spray kills bed bugs
  • Fleas, ticks, spiders and other insects listed on the label
  • Product can be sprayed directly onto mattress
  • 4 Containers per case
  • Liquid physical state
  • Made in USA
  • Requires Certification

Specifications

Application:
Indoor
Capacity:
1 gal
Collection:
Bedbugs II
Color Finish Category:
Clear
Color Finish Name:
Clear
Green Seal Certified:
No
Material:
Liquid
Size:
1 gal