This product requires certification to purchase.

17.5 oz. Water Based Bed Bug Aerosol Spray

You last purchased this on
 
J T Eaton

Bedbugs Plus 17.5 oz. Water Based Bed Bug Aerosol Spray

  • Fast #
  • Part #E217
  • Item #7688565
  • Manufacturer Part #217
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
J T Eaton

Bedbugs Plus 17.5 oz. Water Based Bed Bug Aerosol Spray

  • Fast #
  • Part #E217
  • Item #7688565
  • Manufacturer Part #217
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1170
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kills bed bugs plus aerosol insect spray
  • This water base spray is an important part of a bed bug program as a follow up to the initial knock down for any missed bugs or eggs and can be used to prevent infestations with up to 12 weeks of protection
  • Kills roaches, ants and dust mite
  • Requires Certification

Specifications

Application:
Attic, Basements, Garage, Indoor, Laundry Rooms
Capacity:
17.5 oz
Collection:
Bedbugs Plus
Green Seal Certified:
No
Indoor Outdoor:
Indoor
Material:
Liquid
Size:
17.5 oz