This product requires certification to purchase.

1 gal Kills Bed Bugs, Fleas Brown Dog, Ticks Insect Spray

You last purchased this on
 
J T Eaton

1 gal Kills Bed Bugs, Fleas Brown Dog, Ticks Insect Spray

  • Fast #
  • Part #E204O1G
  • Item #7688563
  • Manufacturer Part #204-O1G
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
J T Eaton

1 gal Kills Bed Bugs, Fleas Brown Dog, Ticks Insect Spray

  • Fast #
  • Part #E204O1G
  • Item #7688563
  • Manufacturer Part #204-O1G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kills bedbugs spray
  • Oil base
  • Ready to use gallon jug
  • This oil base spray is a vital part of a bed bug program and should be used with Kills Bedbugs powder to knock down a bed bug infestation
  • 4 Containers per case
  • 13% Pyrethrin and 1.27% Piperonyl butoxide
  • Liquid physical state
  • Made in USA
  • Requires Certification

Specifications

Application:
Indoor
Capacity:
1 gal
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Depth:
3-1/8 in
Green Seal Certified:
Yes
Height:
12 in
Indoor Outdoor:
Indoor
Material:
Liquid
Size:
1 gal
Width:
7-7/8 in