This product requires certification to purchase.

32 oz. Kills Bed Bugs, Fleas Brown Dog, Ticks Insect Spray in Light Yellow

You last purchased this on
 
J T Eaton

32 oz. Kills Bed Bugs, Fleas Brown Dog, Ticks Insect Spray in Light Yellow

  • Fast #
  • Part #E204O
  • Item #7688595
  • Manufacturer Part #204-O
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
J T Eaton

32 oz. Kills Bed Bugs, Fleas Brown Dog, Ticks Insect Spray in Light Yellow

  • Fast #
  • Part #E204O
  • Item #7688595
  • Manufacturer Part #204-O
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Kills bedbugs spray
  • Oil base
  • Ready-to-use
  • This oil base spray is a vital part of a bed bug program and should be used with Kills Bedbugs powder to knock down a bed bug infestation
  • 6 Bottles per case
  • Liquid physical state
  • Made in USA
  • Requires Certification

Specifications

Application:
Indoor
Capacity:
32 oz
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Green Seal Certified:
No
Height:
11-3/8 in
Indoor Outdoor:
Indoor
Material:
Liquid
Size:
32 oz