This product requires certification to purchase.

You last purchased this on
 
J. H. Verneco

  • Fast #
  • Part #JVA2ES90
  • Item #3609511
  • Manufacturer Part #VA2ES90
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
J. H. Verneco

  • Fast #
  • Part #JVA2ES90
  • Item #3609511
  • Manufacturer Part #VA2ES90
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.1.3
Application:
PVC Pipe
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
ID Tube
End Connection 2:
ID Tube
End Connections:
ID Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/2 in x 5/8 in
Material:
Plastic
Material Type:
ABS
Product Type:
Air Gap