This product requires certification to purchase.

You last purchased this on
 
J. H. Verneco

VA-2

  • Fast #
  • Part #JVA2ES180
  • Item #3609512
  • Manufacturer Part #VA2ES180
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
J. H. Verneco

VA-2

  • Fast #
  • Part #JVA2ES180
  • Item #3609512
  • Manufacturer Part #VA2ES180
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy hold hex head
  • Durable ABS plastic
  • Fits 1-1/2 inch PVC stand pipe
  • Glue-in fitting provided (please specify) or you may thread tap port
  • High flow with no splash
  • Meets BOCA code P-201.0 & P-1505.11
  • Meets min. ASME A112.1.3-2000
  • Certified IPC, IRC, UPC and NPC
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.1.2-1991, ASME A112.1.3-2000
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
VA-2
End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
5/8 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
5/8 in x 1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
Product Type:
Air Gap
Weight:
0.45 lb