Nitra King®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cool season fertilizer with 4% nitrate nitrogen for quick green-up of turf
- High iron provides longer lasting deep green color
- The iron in Nitra King® is part of a homogeneous pellet which virtually eliminates the possibility of staining concrete walks, driveways, cart paths and mow strips
- One 50 lbs bag covers 10400 square feet
Documents
Specifications
- Collection:
- Nitra King®
- Size:
- 50 lbs