This product requires certification to purchase.

18 in. Basin Extension

You last purchased this on
 
Jackel

18 in. Basin Extension

  • Fast #
  • Part #JEXT18X6
  • Item #3182441
  • Manufacturer Part #EXT18X6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jackel

18 in. Basin Extension

  • Fast #
  • Part #JEXT18X6
  • Item #3182441
  • Manufacturer Part #EXT18X6
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
6 in
Diameter:
18 in
NSF Certified:
No
Product Type:
Basin Extension
Width:
6 in