*CVR* 5 LGHT ISLAND CHAND
Jacksboro *CVR* 5 LGHT ISLAND CHAND
Product Details
Product Details
- Featured in the decorative Jacksboro collection
- 5 B10 Torpedo Candelabra 60 watt light bulbs
- Clear glass
- ETL listed for damp locations
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- Decorative dark antique copper / antique copper finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- Collection:
- Jacksboro
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dark Antique Copper/Antique Copper
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 21-1/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 37-3/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel, Zinc
- Number of Lights:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in