This product requires certification to purchase.

Clear Lens Safety Glasses

You last purchased this on
 
Jackson Safety

Element Clear Lens Safety Glasses

  • Fast #
  • Part #J25627
  • Item #3816121
  • Manufacturer Part #25627
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jackson Safety

Element Clear Lens Safety Glasses

  • Fast #
  • Part #J25627
  • Item #3816121
  • Manufacturer Part #25627
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 4224
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lightweight design
  • Sleek, popular styling with an economical price
  • Universal nose bridge for comfort
  • Base Curve 9.5
  • Requires Certification

Specifications

ANSI:
ANSI Z87.12003
Application:
Safety
Clothing Size:
One Size Fits Most
Collection:
Element
Color Finish Category:
Clear
Color Finish Name:
Clear
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Height:
1-18/25 in
Length:
1-1/5 in
Material:
Plastic
Material Type:
Polycarbonate
Width:
3-99/100 in