This product requires certification to purchase.

Heavy Weight Full Liner

You last purchased this on
 
Jackson Safety

Heavy Weight Full Liner

  • Fast #
  • Part #SUR14502
  • Item #346456
  • Manufacturer Part #14502
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jackson Safety

Heavy Weight Full Liner

  • Fast #
  • Part #SUR14502
  • Item #346456
  • Manufacturer Part #14502
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Extra-long nape provides additional protection and warmth
  • Loop straps attach easily to fit
  • Can be worn under caps and hats
  • Water Resistant
  • Requires Certification

Documents


Specifications

Clothing Size:
One Size Fits All
Color Finish Name:
Blue
Material:
Plastic
Material Type:
Nylon