Indoor or Outdoor Lens Black Frame Safety Glasses
HELLRAISER® Indoor or Outdoor Lens Black Frame Safety Glasses
Frequently Purchased Together
Product Details
Product Details
- Streamlined, modern styling
- Extreme lightweight design
- High performance lenses
- Flex point temples
- Provides 99.9% UV protection
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- HELLRAISER®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Indoor/Outdoor
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC