Nitrile Coated Glove
Jackson Safety® G40 Nitrile Coated Glove
Frequently Purchased Together
Product Details
Product Details
- For jobs where strength, grip and dexterity are a must
- Silicone-free
- Washable - maintains the EN388 ratings through at least 5 wash cycles
Specifications
- ANSI:
- ANSI 105-2016
- Coating:
- Foam
- Collection:
- Jackson Safety® G40
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Glove Size:
- L
- Glove Type:
- Waterproof
- Length:
- 9-9/20 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- Yes
- Thickness:
- 15 ga