Frame with Monogoggles
Monogoggle XTR Frame with Monogoggles
Frequently Purchased Together
Product Details
Product Details
- Shown with blue shield - this model is clear
- Features Monoggle XTR™ with full face protection
- Full face protection detaches from goggle
- Curved face shield conforms to shape of face offering better protection
- Fits over most prescription eyewear
- Replacement lenses available
- Chemical and impact protector
Specifications
- ANSI:
- ANSI Z87.1 2010
- Collection:
- Monogoggle XTR
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes