2 Diopter Safety Glasses & Clear Lens
Nemesis™ 2 Diopter Safety Glasses & Clear Lens
Frequently Purchased Together
Product Details
Product Details
- Cheaters style with integral diopters for vision assistance
- Larger lens for more complete wrap around protection
- Precise placement of inserts allows for distortion-free forward vision and increased safety when wearing
- Enhanced nose piece design with integrated ridges to channel away sweat
- Includes free neck cord
- Z94.3 compliant
Specifications
- ANSI:
- ANSI Z87.1
- Collection:
- Nemesis™
- Color Finish Name:
- Clear
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate