This product requires certification to purchase.

2.5 Diopter Safety Glasses & Clear Lens

You last purchased this on
 
Jackson Safety

Nemesis™ 2.5 Diopter Safety Glasses & Clear Lens

  • Fast #
  • Part #J28627
  • Item #3876883
  • Manufacturer Part #28627
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jackson Safety

Nemesis™ 2.5 Diopter Safety Glasses & Clear Lens

  • Fast #
  • Part #J28627
  • Item #3876883
  • Manufacturer Part #28627
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 252
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cheaters style with integral diopters for vision assistance
  • Larger lens for more complete wrap around protection
  • Precise placement of inserts allows for distortion-free forward vision and increased safety when wearing
  • Enhanced nose piece design with integrated ridges to channel away sweat
  • Includes free neck cord
  • Z94.3 compliant
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Collection:
Nemesis™
Color Finish Name:
Clear
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate