Nemesis™
Frequently Purchased Together
Product Details
Product Details
- Soft-touch temples for added comfort
- Provides 99.9% UV protection
- Includes a neck cord
- Single lens wraparound protection
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Safety
- Clothing Size:
- One Size Fits Most
- Collection:
- Nemesis™
- Color Finish Name:
- Black
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Height:
- 1-18/25 in
- Length:
- 1-1/5 in
- Material:
- Plastic
- Material Type:
- Polycarbonate